This product requires certification to purchase.

Exact OEM model replacement for Hot Surface (HSI) Ignition

You last purchased this on
 
White-Rodgers

760 Series Exact OEM model replacement for Hot Surface (HSI) Ignition

  • Fast #
  • Part #W760802
  • Item #963053
  • Manufacturer Part #760-802
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

760 Series Exact OEM model replacement for Hot Surface (HSI) Ignition

  • Fast #
  • Part #W760802
  • Item #963053
  • Manufacturer Part #760-802
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High quality Alumina ceramic insulator
  • High temperature Canthal flame rod material that can withstand 1800°F
  • Teflon insulated (250°C rating) lead wire
  • Single screw, plated steel mounting bracket
  • Requires Certification

Specifications

Brand Model Compatibility:
Hot Surface Ignition Systems
Collection:
760 Series
Material:
Lead