This product requires certification to purchase.

Universal Replacement Sense Electrode

You last purchased this on
 
White-Rodgers

760 Series Universal Replacement Sense Electrode

  • Fast #
  • Part #W760401
  • Item #963340
  • Manufacturer Part #760-401
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

760 Series Universal Replacement Sense Electrode

  • Fast #
  • Part #W760401
  • Item #963340
  • Manufacturer Part #760-401
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High temperature kanthal flame rod material that can withstand 1,800° F
  • With 1/4" female spade terminal
  • High quality alumina ceramic insulator
  • Teflon insulated lead wire, rated up to 250° C
  • Single screw, plated steel mounting bracket
  • Lead length: 30"
  • Requires Certification

Specifications

Collection:
760 Series
Fuel Type:
Natural Gas, Propane
Length:
3 in