This product requires certification to purchase.

120V Silicon Carbide Hot Surface Ignitor

You last purchased this on
 
White-Rodgers

767A Series 120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #W767A369
  • Item #2474905
  • Manufacturer Part #767A-369
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

767A Series 120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #W767A369
  • Item #2474905
  • Manufacturer Part #767A-369
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Allentown, PA
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Silicon carbide, hot surface igniter
  • Lead length: 5-1/2"
  • Molex internally keyed connector with .093" male pins
  • Insulated up to 200°
  • A style mounting block
  • Sealed combustion
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Emerson Furnaces, Amana, Lennox
Cable Length (ft):
5-1/2 in
Collection:
767A Series
Height:
1-7/10 in
Ignitor Type:
Hot Surface
Length:
9-1/5 in
Volts:
120V
Width:
2-2/5 in