This product requires certification to purchase.

120V Silicon Carbide Hot Surface Ignitor

You last purchased this on
 
White-Rodgers

767A Series 120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #W767A377
  • Item #2474910
  • Manufacturer Part #767A-377
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

767A Series 120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #W767A377
  • Item #2474910
  • Manufacturer Part #767A-377
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead length: 4.5 in
  • Molex Internally Keyed Connector with .093" Male Pins
  • Requires Certification

Specifications

Brand Model Compatibility:
Trane
Cable Length (ft):
4-1/2 in
Collection:
767A Series
Ignitor Type:
Hot Surface
Length:
4-1/2 in
Volts:
120V