This product requires certification to purchase.

Hot Surface Ignitor

You last purchased this on
 
White-Rodgers

767A Series Hot Surface Ignitor

  • Fast #
  • Part #W767A370
  • Item #2474906
  • Manufacturer Part #767A-370
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

767A Series Hot Surface Ignitor

  • Fast #
  • Part #W767A370
  • Item #2474906
  • Manufacturer Part #767A-370
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4000
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Silicon carbide, hot surface igniter
  • Lead length: 5-1/4"
  • Receptacle with .093" male pins
  • Insulated up to 200°
  • M style mounting block
  • Works with 15, 17, or 45 second HIS systems
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Emerson Furnaces, Carrier, Trane, Rheem
Cable Length (ft):
5-1/4 in
Collection:
767A Series
Ignitor Type:
Hot Surface
Length:
6 in
Volts:
120V
Width:
3 in