Hot Surface Ignitor
767A Series Hot Surface Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4000-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Silicon carbide, hot surface igniter
- Lead length: 5-1/4"
- Receptacle with .093" male pins
- Insulated up to 200°
- NM style mounting block
Documents
Specifications
- Brand Model Compatibility:
- Emerson Furnaces, Goodman, York, Nordyne, Trane, Amana, Armstrong
- Cable Length (ft):
- 5-1/4 in
- Collection:
- 767A Series
- Height:
- 2-1/5 in
- Ignitor Type:
- Hot Surface
- Length:
- 5-1/4 in
- Volts:
- 120V
- Width:
- 9-1/10 in