This product requires certification to purchase.

120V Silicon Carbide Hot Surface Ignitor

You last purchased this on
 
White-Rodgers

767A Series 120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #W767A385
  • Item #7289574
  • Manufacturer Part #767A-385
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

767A Series 120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #W767A385
  • Item #7289574
  • Manufacturer Part #767A-385
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 56
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Plug-in replacement
  • Silicon carbide ignitor replaces Goodman B1401018S ignitor used in Goodman and Amana furnaces
  • Requires Certification

Specifications

Brand Model Compatibility:
Goodman
Cable Length (ft):
7/16 ft
Collection:
767A Series
Ignitor Type:
Hot Surface
Length:
5-1/4 in
Material:
Carbide
Volts:
120V