768A Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Silicon nitride, 80V hot surface igniter
- Two terminal AMP receptacle with .084 female sockets
- Must be used with hot surface ignition for residential furnaces
- Replaces Lennox 768A-4 (41K5601 & LB-109261A)
Specifications
- Brand Model Compatibility:
- Lennox 41K5601, Lennox 768A4, Rheem
- Collection:
- 768A Series
- Height:
- 6-9/10 in
- Ignitor Type:
- Hot Surface
- Length:
- 8-7/10 in
- Material:
- Silicon Nitride
- Volts:
- 80V
- Width:
- 8-3/5 in