1H/1C, 2H/2C, 4H/2C Non-programmable Thermostat
80 Series™ 1H/1C, 2H/2C, 4H/2C Non-programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 2.5
- Application:
- Heat Pump System, Residential
- Auto Switching Heat:
- No
- Collection:
- 80 Series™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-13/100 in
- Height:
- 3-3/4 in
- Maximum Temperature:
- 99
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Stages:
- 1H/1C, 2H/2C, 4H/2C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 5-29/25 in