1H/1C Non-programmable Thermostat
Classic 80 Series™ 1H/1C Non-programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Large LCD display with backlight
- Compatible with single-stage heating, cooling and heat pump systems, without aux
- Non-programmable
- Features a soft-touch keypad
- Permanent program retention during power outages
- Battery powered
- Accurate within 1° F
Specifications
- AMP:
- 1.5
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Collection:
- Classic 80 Series™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-22/25 in
- Height:
- 3-22/25 in
- Maximum Temperature:
- 90
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Stages:
- 1H/1C
- Touch Screen:
- No
- Volts:
- 30V
- Width:
- 6 in