80 Series™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 960-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Conventional or single-stage heat pump
- Bright, high contrast backlight
- Automatic heat/cool changeover option
- Keypad lockout and adjustable heat/cool temperature limits
- Built-in dual fuel logic program eliminates the need for an outdoor sensor
- Five-year warranty
Specifications
- AMP:
- 1, 1.5
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- 80 Series™
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 45 to 99 Deg F
- Touch Screen:
- No
- Volts:
- 20/30V