24/120V Ignitor
All-Spark™ 24/120V Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Advanced 7-segment LED display for on-board configuration (program keys required on some models)
- Microprocessor-based ignition control
- Works with single rod or dual rod remote sensor
- Provides ignition, proof of ignition and precise timings
- LED diagnostic indicator
- For use in natural and LP gas applications
Specifications
- AMP:
- 1, 2, 4
- Collection:
- All-Spark™
- Ignitor Type:
- Direct Spark
- Volts:
- 24/120V