This product requires certification to purchase.

1H/1C Non-programmable Thermostat

You last purchased this on
 
White-Rodgers

Classic 70 Series™ 1H/1C Non-programmable Thermostat

Brand image
You last purchased this on
 
White-Rodgers

Classic 70 Series™ 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #W1F78144
  • Item #1607658
  • Manufacturer Part #1F78-144
4 out of 5 Customer Rating
1H/1C Non-programmable Thermostat

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large LCD display with backlight
  • Compatible with single stage heating, cooling and heat pump systems
  • Non-programmable
  • Economical upgrade from mechanical thermostats
  • Battery powered or hardwired with common wire
  • Accurate within 1° F
  • Requires Certification

Specifications

AMP:
1.5
Application:
Residential
Collection:
Classic 70 Series™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/8 in
Height:
3-3/4 in
Maximum Temperature:
90
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H/1C
Touch Screen:
No
Volts:
24V
Watts:
45 W
Width:
5-1/8 in



Call for Pricing
Call for Pricing