1H/1C Programmable Thermostat
Classic 70 Series™ 1H/1C Programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Large LCD display with backlight
- Compatible with single stage heating, cooling and heat pump systems
- Programmable 5-2 day schedule
- Economical upgrade from mechanical thermostats
- Battery powered or hardwired with common wire
- Energy management recovery
- Accurate within 1° F
Specifications
- AMP:
- 1.5
- Application:
- Residential
- Collection:
- Classic 70 Series™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/8 in
- Height:
- 3-3/4 in
- Maximum Temperature:
- 90
- Power Source:
- Battery
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Touch Screen:
- No
- Volts:
- 24V
- Watts:
- 45 W
- Width:
- 5-1/8 in