2H/1C Programmable Thermostat
Classic 70 Series™ 2H/1C Programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Large LCD display with backlight
- Compatible with 2 heat, 1 cool heat pump systems
- Programmable 5-2 day schedule
- Economical upgrade from mechanical thermostats
- Hardwired, with optional battery backup
- Energy management recovery
- Accurate within 1° F
- Classic white color
Specifications
- AMP:
- 1.5
- Application:
- Heat Pump System, Residential
- Collection:
- Classic 70 Series™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/10 in
- Height:
- 3-7/10 in
- Maximum Temperature:
- 90
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Stages:
- 2H/1C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 5-1/10 in