This product requires certification to purchase.

Direct Replacement 120V Nitride Hot Surface Ignitor for Trane

You last purchased this on
 
White-Rodgers

Direct Replacement 120V Nitride Hot Surface Ignitor for Trane

  • Fast #
  • Part #W789A820KT1
  • Item #7960938
  • Manufacturer Part #789A-820KT1
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

Direct Replacement 120V Nitride Hot Surface Ignitor for Trane

  • Fast #
  • Part #W789A820KT1
  • Item #7960938
  • Manufacturer Part #789A-820KT1
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • OEM replacement nitride ignitors for Trane
  • 120V model
  • OEM spec lead length, dimensions and connectors
  • White high temperature Teflon™ coated leads
  • Insulation 250°C Temperature rating
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Trane