Flame Sensor
Flame Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Detailed instruction for bending or cutting rod
- Protective sleeve included for bending the rod and angle bending guide for accurate angles
- Services applications for furnaces, water heaters, boilers, cooking and more
- 3 year limited warranty
- High temperature rod withstands 2200°F
- OEM approved materials and construction
- Replaces over 120 part numbers
Specifications
- Cable Length (ft):
- 2.5 ft
- Diameter:
- 1/4 in
- Material:
- Alumina