This product requires certification to purchase.

Furnace Control Board

You last purchased this on
 
White-Rodgers

Furnace Control Board

Brand image
You last purchased this on
 
White-Rodgers

Furnace Control Board

  • Fast #
  • Part #W21D83M843
  • Item #4479633
  • Manufacturer Part #21D83M-843
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Controls gas valve, ignitor, blower, inducer, humidifier and air cleaner
  • Includes diagnostic indicator flash codes
  • Three fan speeds
  • Remote flame sense
  • Kit includes 50A66-843 ignition control board, 9 pin to 12 pin wiring harness, 4 to 6 pin wiring harness mounting panel, stand off fasteners, circuit breaker, 4" blue wire and wiring diagrams
  • Requires Certification

Specifications

AMP:
2
Brand Model Compatibility:
Lennox Gas Furnaces
Control Board Type:
Furnace
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
25V
Width:
6-1/8 in


Customers Also Bought
1–6 of 18 items
Part #W768A844
Item #2472502
4.9 out of 5 Customer Rating
Requires Certification
Part #HS8610U3009
Item #3099195
3.3 out of 5 Customer Rating
Requires Certification
Part #MAR12037
Item #155089
4.7 out of 5 Customer Rating
Requires Certification
Part #MAR08047
Item #7927386
3.9 out of 5 Customer Rating
Requires Certification
Part #MAR10858
Item #7799680
4.3 out of 5 Customer Rating
Requires Certification
Part #MAR10463
Item #3926805
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #W50A65843
Item #1926353
5 out of 5 Customer Rating
Requires Certification
Part #W21V51U843
Item #4081228
4.2 out of 5 Customer Rating
Requires Certification
Part #W50A55843
Item #1925500
4.9 out of 5 Customer Rating
Requires Certification
Part #W50T35743
Item #2472500
5 out of 5 Customer Rating
Requires Certification
Part #W47D01U843
Item #5138616
3.7 out of 5 Customer Rating
Requires Certification
Part #W50A55743
Item #4479632
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing