Furnace Control Board
Furnace Control Board
Frequently Purchased Together
Product Details
Product Details
- Furnace status LED
- Fused to protect low voltage system transformers
- Features 120 VAC ignitor output
- Features 120 VAC humidifier output
- Features 120 VAC electronic air cleaner output
- Features 120 VAC 2-speed PSC circulator output
- Heat fan off delay - dipswitch selectable
Specifications
- AMP:
- 0.45
- Brand Model Compatibility:
- Trane Gas Furnaces
- Control Board Type:
- Furnace
- Height:
- 5-9/10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 25V
- Width:
- 4-2/5 in