Furnace Control Board
Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- System diagnostics LED with fault recall
- Fused to protect low voltage system transformers
- Features 120 VAC ignitor output
- Features 120 VAC humidifier output
- Features 120 VAC electronic air cleaner output
- Features 120 VAC 2-speed PSC circulator output
- Heat fan off delay - dipswitch selectable
- Selectable continuous fan speed
- Third fan speed
- Two-stage cooling Y2 input
Specifications
- AMP:
- 0.45
- Brand Model Compatibility:
- York S1-331-03010-000, PSC Motors
- Control Board Type:
- Furnace
- Height:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 25V
- Width:
- 4-57/200 in