This product requires certification to purchase.

Furnace Control Board

You last purchased this on
 
White-Rodgers

Furnace Control Board

  • Fast #
  • Part #W50A65843
  • Item #1926353
  • Manufacturer Part #50A65-843
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

Furnace Control Board

  • Fast #
  • Part #W50A65843
  • Item #1926353
  • Manufacturer Part #50A65-843
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Employs a microprocessor to continually monitor, analyze, and control the proper operation of the gas burner, inducer, and fan
  • Patented adaptive algorithm routine uses an 80V nitride igniter to ensure the most effective igniter temperature, increasing the life expectancy of the igniter
  • Color LED indicator for diagnostics
  • Additional jumpers to extend the length of the connections
  • Employs a microprocessor that continually monitors, analyzes, and controls the proper operation of the gas burner, inducer, and fan
  • Incorporates a patented adaptive algorithm routine that uses an 80V nitride igniter to ensure the most effective igniter temperature, increasing the life expectancy of the igniter
  • Requires Certification

Specifications

AMP:
0.5
Brand Model Compatibility:
Emerson Furnaces, PSC Motors
Control Board Type:
Furnace
Height:
2-7/10 in
Length:
7-9/10 in
Volts:
24V
Width:
5-3/5 in