Furnace Control Board
Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flash code diagnostics
- Fused to protect low voltage system transformers
- Adjustable blower relay
- Includes mounting hole template
Specifications
- AMP:
- 0.35
- Brand Model Compatibility:
- Goodman UTEC Series Furnaces, Goodman TI Series Furnaces, PSC Motors
- Control Board Type:
- Furnace
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 6-4/5 in