Furnace
Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Configurable for either PSC or ECMx blower motors
- Reduce inventory by replacing over 550 part numbers
- Quick configuration (without power) and diagnostics with the White-Rodgers connect app
- OEM harness detection, no additional harnesses required
- 120V nitride ignitor included
- 7-segment LED display provides unlimited configuration options
- Rollout accessory is not required
- Thermostat connector block for simple wiring
Specifications
- AMP:
- 0.8
- Brand Model Compatibility:
- ECMx, PSC
- Control Board Type:
- Furnace
- Height:
- 1-1/2 in
- Length:
- 8-1/4 in
- Stages:
- Single
- UL Listed:
- Yes
- Volts:
- 25/120V
- Width:
- 6-1/2 in