This product requires certification to purchase.

Hot Surface Ignitor

You last purchased this on
 
White-Rodgers

Hot Surface Ignitor

  • Fast #
  • Part #W50E47843
  • Item #1926363
  • Manufacturer Part #50E47-843
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

Hot Surface Ignitor

  • Fast #
  • Part #W50E47843
  • Item #1926363
  • Manufacturer Part #50E47-843
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal non-integrated HSI ignition module
  • Program keys for multiple timing selections
  • Tri-colored LED indicator for diagnostics
  • Direct and indirect flame sense capabilities
  • For gas-fired non-integrated, forced-air furnaces and boilers
  • Requires Certification

Specifications

AMP:
0.2
Brand Model Compatibility:
Emerson
Height:
4-1/8 in
Ignitor Type:
Hot Surface
Length:
1-1/2 in
Volts:
24VAC
Width:
4-1/8 in