HotRod EX™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use in furnace, boiler or water heater applications
- Includes stripped end wires and 2 ceramic wire nuts
- Replaces more than 200 HSI ignitor applications
- Ideal truck stock product
Specifications
- Brand Model Compatibility:
- Emerson Furnaces
- Collection:
- HotRod EX™
- Height:
- 17 in
- Ignitor Type:
- Hot Surface
- Length:
- 1-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 1/2 in