This product requires certification to purchase.

Media Air Cleaner

You last purchased this on
 
White-Rodgers

Media Air Cleaner

  • Fast #
  • Part #WACM1400M108
  • Item #3968815
  • Manufacturer Part #ACM1400M-108
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

Media Air Cleaner

  • Fast #
  • Part #WACM1400M108
  • Item #3968815
  • Manufacturer Part #ACM1400M-108
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Slim profile for easy installation and easy stocking
  • Heavy-duty, 20 ga Galvanized Steel cabinet construction – assembles using toggle locks
  • Factory-punched screw and drill-access holes in cabinet for fast and simple installation
  • Snap-on, ABS plastic cabinet door for easy filter replacement without tools
  • Includes a MERV 8 media filter
  • Available in four standard sizes: 16" x 20" x 4", 16" x 25" x 4", 20" x 20"x 4" and 20" x 25" x 4"
  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

Air Cleaner Size:
16 in x 25 in
CFM:
1400 ft3/min
Depth:
5-1/2 in
Height:
16 in
Material:
Galvanized Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
25 in