This product requires certification to purchase.

Non-programmable Thermostat

You last purchased this on
 
White-Rodgers

Non-programmable Thermostat

  • Fast #
  • Part #W15210
  • Item #963394
  • Manufacturer Part #152-10
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

Non-programmable Thermostat

  • Fast #
  • Part #W15210
  • Item #963394
  • Manufacturer Part #152-10
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
25
Application:
Commercial
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
2-1/2 in
Height:
6 in
Maximum Temperature:
95
Power Source:
Electric
Programmability:
Non-programmable
Touch Screen:
No
Volts:
120V
Width:
2-3/4 in