Non-programmable Thermostat
Non-programmable Thermostat
Product Details
Product Details
Specifications
- AMP:
- 13.8
- Application:
- Fan Coil, Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Power Source:
- Electric
- Programmability:
- Non-programmable
- Touch Screen:
- No
- Volts:
- 120/240/277V