This product requires certification to purchase.

750Mv Generator & Pilot Burner Cobra Type 90° Left Porting

White-Rodgers

PG9 Series 750Mv Generator & Pilot Burner Cobra Type 90° Left Porting

  • Fast #
  • Part #WPG9A41JTL20
  • Item #1926038
5 out of 5 Customer Rating
Brand image
White-Rodgers

PG9 Series 750Mv Generator & Pilot Burner Cobra Type 90° Left Porting

  • Fast #
  • Part #WPG9A41JTL20
  • Item #1926038
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1920
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Single blue flame burner for quiet operation and maximum flame stability
  • ”Snorkel” primary air path incinerates dust eliminating linting problems
  • All models provided with orifice base fittings for Natural and LP
  • Flame ring surrounding generator ensures high output and extended generator life
  • High temperature stainless steel generator cover
  • Porting: 90° left
  • Requires Certification

Documents


Specifications

Collection:
PG9 Series
Fuel Type:
Propane, Natural Gas
Height:
1-63/100 in
Volts:
0.75V
Width:
16/25 in