This product requires certification to purchase.

24/208/240/277V Time Delay Relay

You last purchased this on
 
White-Rodgers

PSC Series 24/208/240/277V Time Delay Relay

  • Fast #
  • Part #W57T01843
  • Item #4239388
  • Manufacturer Part #57T01-843
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

PSC Series 24/208/240/277V Time Delay Relay

  • Fast #
  • Part #W57T01843
  • Item #4239388
  • Manufacturer Part #57T01-843
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Trane direct replacement single stage blower time delay used for postpurge on Trane air handlers, contacts: Normally open, 7 FLA, 36 LRA at 240 VAC, pilot duty: 25 VA at 24 VAC, on delay: 2 Sec, off delay: 80 Sec., replaces Trane part numbers C800924P01, RLY 2807, RLY 2257
  • 57T Trane style single stage blower time delay relay designed for PSC inducer and blower and allows residual cooled air to be blown into the controlled space, increasing the efficiency of the system in cooling
  • Direct replacement OEM style control
  • Requires Certification

Specifications

Application:
Air Handler
Collection:
PSC Series
Depth:
2-1/4 in
Height:
1-63/100 in
Horsepower:
3/4 hp
Power Source:
Electric
Product Type:
Time Delay
Stages:
Single
Temperature Range:
-40 to 175 Deg F (-40 to 79 Deg C)
Time Delay:
Yes
Time Delay Range:
1.33 min
UL Listed:
Yes
Volts:
208/240/277VAC
Width:
2-1/4 in