1H/1C, 2H/2C, 4H/2C Smart Programmable Thermostat in White
Sensi™ Touch 2 1H/1C, 2H/2C, 4H/2C Smart Programmable Thermostat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 3 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A new modern design, glass LCD touchscreen, enhanced user experience and compatibility with room sensors, proves why Sensi smart thermostats are top rated by consumers.
- WORKS WITH ROOM SENSORS: Compatible with Sensi Room Sensors to balance temperatures throughout your customer's home (sold separately).
- EASY INSTALLATION: Step-by-step instructions and a traditional footprint makes install easy - no painting or patching needed.
- CONTRACTOR BRANDING: Add your information on the thermostat sleep screen and in your customer's app, to make sure you stay top of mind.
- ACCESSORY TERMINALS: Dedicated accessory terminals designed for humidifiers.
- SMART MAINTENANCE: Sensi can help monitor the performance and efficiency of your customer's HVAC system by delivering valuable usage reports, alerts about their equipment, and maintenance reminders like filter replacement.
- SMART HOME COMPATIBLE: Sensi easily integrates with popular smart home platforms including Amazon Alexa, Google Assistant and Samsung SmartThings.
- HUMIDITY CONTROL: Help homeowners stay comfortable with humidification/dehumidification control.
-
Green
Specifications
- AMP:
- 1.5
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Collection:
- Sensi™ Touch 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 77/100 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Height:
- 3-1/4 in
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, Samsung SmartThings, Samsung SmartThings
- Smart Home Enabled:
- Yes
- Stages:
- 1H/1C, 2H/2C, 4H/2C
- Temperature Range:
- -20 to 150 Deg F
- Touch Screen:
- Yes
- Volts:
- 120V
- Width:
- 5-3/5 in
- Wireless Communication:
- Wi-Fi