Universal Two Stage Furnace Control Board with 120V Ignitor
Universal Two Stage Furnace Control Board with 120V Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Two stage gas valve output
- Features 3A fuse protection
- Tri-color LED furnace status lights
- Auto second stage delay, dipswitch selectable
- Historical Fault Retrieval by Pushbutton
- Kit includes 50M51-843 control module, universal 120V nitride igniter kit, and installation instructions with OEM cross-reference
- Flame current measurement points
- Pressure switch inputs and monitoring
Specifications
- AMP:
- 3
- Brand Model Compatibility:
- Lennox G320-9 Series Furnaces, PSC Motors
- Control Board Type:
- Furnace
- Height:
- 8 in
- Length:
- 5-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 7-1/10 in