Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Auxiliary heat lockout - auxiliary heat will only run during defrost operation if above the selected temperature
- Compressor lockout - if below the selected temperature the compressor does not operate, except in the defrost cycle
- Reversing valve shift delay limits excessive noise in and out of a defrost cycle
- Zero, 3 or 5 minute selectable delay between cycles to extend the life of the compressor
- Auto shut off when control voltage drops below 16 VAC for more than 4 seconds
- Universal replacement; replaces over 200 controls
- Easy installation and set up
- Test mode to verify installation and troubleshoot
Specifications
- Brand Model Compatibility:
- Weil Mclain EG-75 Gas Boiler, PSC Motors
- Control Board Type:
- Defrost
- Height:
- 1-3/4 in
- Length:
- 4-18/25 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 4-7/10 in