Furnace Control Board
Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- System diagnostics LED with fault recall
- Fused to protect low voltage system transformers
- Low-speed continuous fan option
- Self-test installation routine
- Features 120 VAC ignitor output
- Features 120 VAC humidifier output
- Features 120 VAC electronic air cleaner output
Specifications
- AMP:
- 0.45
- Brand Model Compatibility:
- Carrier Gas Furnaces, PSC Motors
- Control Board Type:
- Furnace
- Height:
- 7 in
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 25V