Zone Valve 3 Wire
Zone Valve 3 Wire
Frequently Purchased Together
Product Details
Product Details
- Three wire hydronic zone valve for 3/4" I.D. tubing
- Stainless steel valve stem
- Quiet operation
- Four zone valves operate with one 40 VA transformer
- Valve position visible at all times with automatic recycling manual operator
- Both main valve seat and line-interrupter seal with line pressure
- Motor can be removed from valve assembly without draining system
- Built-in auxiliary contacts to control burner or circulator relay
- Maximum system pressure: 50 psi
Recommended Accessories
Specifications
- AMP:
- 0.4
- Depth:
- 2-5/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 5-5/8 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 50 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Volts:
- 24V
- Width:
- 4-5/8 in