1/2 in. PTFE Tape
1/2 in. PTFE Tape
Frequently Purchased Together
Product Details
Product Details
- Quality import PTFE tape
- Pipe joint compound in tape form.
- Packed on a spool with cover
- Meets MIL-T-27730A
- .38g/cm3 density
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 260 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Product Type:
- PTFE Tape
- Size:
- 1/2 x 260 in
- Temperature Range:
- -450 to 500 Deg F
- Thickness:
- 3.5 mil
- UL Listed:
- No
- Width:
- 1/2 in