1 qt PVC Clear Cleaner
1 qt PVC Clear Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Formulated for fast action
- Cleaner for cleaning, deglazing and softening ABS, PVC and CPVC pipe and fittings
- Fast Drying
- Do not use this cleaner to thin cement
- Made in the USA
- Low VOC
Documents
Specifications
- ASTM:
- ASTM D-2235, ASTM D-2855, ASTM F-493
- Application:
- PVC, CPVC, ABS
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Compatibility:
- PVC
- Product Type:
- Cleaner
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1 qt