This product requires certification to purchase.

19.2 oz PVC Clear Primer

You last purchased this on
 
WHITLAM

19.2 oz PVC Clear Primer

  • Fast #
  • Part #WPCL16
  • Item #3355018
  • Manufacturer Part #PCL16
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
WHITLAM

19.2 oz PVC Clear Primer

  • Fast #
  • Part #WPCL16
  • Item #3355018
  • Manufacturer Part #PCL16
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low VOC Clear Primer
  • Used for cleaning, deglazing and softening ABS, PVC and CPVC pipe and fittings prior to application of cement
  • Formulated with a blend of powerful solvents which makes it a fast acting primer
  • Removes any glaze often found on plastic pipe and fittings and softens the plastic so that it will accept the solvent cement much more readily
  • Clear Color leaves no stains
  • Dauber top can
  • Strong Solvency
  • High THF Content
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-656
Application:
PVC, CPVC, ABS
CARB OTC LEED Compliant:
No
Color:
Clear
GSA Approved:
No
IAPMO Listed:
No
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
Product Type:
Primer
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
1 pt