This product requires certification to purchase.

5 gal. Asphalt Paint in Black

You last purchased this on
 
WHITLAM

Black Dragon 5 gal. Asphalt Paint in Black

Brand image
You last purchased this on
 
WHITLAM

Black Dragon 5 gal. Asphalt Paint in Black

  • Fast #
  • Part #WBD5
  • Item #2938653
  • Manufacturer Part #BD5
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A quick drying, high-gloss asphalt enamel paint
  • Provides excellent corrosion protection for all types of metal surfaces including pipe
  • Non-fibered, fast drying Gilsonite asphalt coating for painting metal, masonry and wood surfaces
  • One-coat coverage
  • Indefinite shelf life
  • Maximum corrosion protection
  • Chromate/Lead Free
  • Provides permanent waterproof and rustproof protection
  • Can be used indoors and outdoors where a corrosion resistance and waterproofing black protective coating is desired.
  • Made in the USA
  • Requires Certification

Documents


Specifications

Application:
Corrosion Protection
Collection:
Black Dragon
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Asphalt
Product Type:
Asphalt Paint
Size:
5 gal



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com