This product requires certification to purchase.

1 gal Asphalt Paint in Black

You last purchased this on
 
WHITLAM

Black Dragon 1 gal Asphalt Paint in Black

  • Fast #
  • Part #WBD1
  • Item #2938644
  • Manufacturer Part #BD1
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
WHITLAM

Black Dragon 1 gal Asphalt Paint in Black

  • Fast #
  • Part #WBD1
  • Item #2938644
  • Manufacturer Part #BD1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fast dry
  • One-coat coverage
  • Indefinite shelf life
  • Maximum corrosion protection
  • Provides permanent waterproof and rustproof protection
  • Requires Certification

Documents


Specifications

Application:
Corrosion Protection
Collection:
Black Dragon
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Asphalt
Product Type:
Asphalt Paint
Size:
1 gal