8 oz. PVC Blue Pipe Joint Compound
Blue Magic 8 oz. PVC Blue Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1920-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- An all-purpose, non-seizing, industrial-grade pipe thread compound that produces a leak-proof seal on all types of metal and plastic threaded connections
- Smooth, grit free, completely homogenized, blue industrial grade paste
- Non-separating
- Adheres to oily threads
- Non-combustible
- Safe for PVC & CPVC
- Nontoxic
- Superior anti-galling properties
- "For a Positive Leakproof Seal"
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI LC 7 2009
- CARB OTC LEED Compliant:
- No
- Collection:
- Blue Magic
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- All Purpose
- Pressure - Maximum:
- 3000 psi, 6000 psi
- Size:
- 8 oz
- Temperature Range:
- -50 to 450 Deg F (-46 to 204 Deg C)
- UL Listed:
- Yes