Fast Trac Tracer Dye-Liquid Yellow/Green Dye
Fast-Trac Fast Trac Tracer Dye-Liquid Yellow/Green Dye
Frequently Purchased Together
Product Details
Product Details
- Highly visible fluorescent green color
- Super concentrated
- Nontoxic and biodegradable
- Detect leaks in sewage systems
- Trace water, sewage or septic lines
- Trace cross connections
- Examine water movement
- Detect toilet tank leaks
- Dissolves rapidly and provides a vivid fluorescent color detectable in murky water, sewage and effluent.
Documents
Specifications
- Application:
- Tracing, Leak Detection, Septic and Sewer Line Inspections, Pipe Systems
- Collection:
- Fast-Trac
- Color Finish Name:
- Green
- NSF Certified:
- No
- Size:
- 1 gal
- Temperature Range:
- 32 to 130 Deg F
- Tool Type:
- Leak Detector