1 qt Clear Hydronic System Cleaner
Flow-Aide 1 qt Clear Hydronic System Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 600-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Nontoxic, Biodegradable descaler
- Concentrated formula, up to 5:1 dilution
- 20X more effective, fully diluted than vinegar
- Safe to handle
- Excellent for potable water systems
- Restores water appliance efficiency
- Heavily fortified with wetting and penetrating agents which actually dissolve water, scale, lime, mud, rust and other water formed deposits.
- Recommended for use with Whitlam FLOW-KIT or CLOW-COM5
- Made in the USA
Documents
Specifications
- Collection:
- Flow-Aide
- Color:
- Clear
- Size:
- 1 qt