This product requires certification to purchase.

1 lb. Blaster Drain Cleaner in Green

This product has been replaced by

TALON White Drain Opener
TALON 1 lb. Drain Opener
Manufacturer Part #TDC1
You last purchased this on
 
WHITLAM

Green-Blaster 1 lb. Blaster Drain Cleaner in Green

  • Fast #
  • Part #WGB1
  • Item #386374
  • Manufacturer Part #GB1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

TALON White Drain Opener
TALON 1 lb. Drain Opener
Manufacturer Part #TDC1
WHITLAM

Green-Blaster 1 lb. Blaster Drain Cleaner in Green

  • Fast #
  • Part #WGB1
  • Item #386374
  • Manufacturer Part #GB1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dry granular drain opener for clearing grease, hair and other organic matter from drains
  • Will not harm chrome, polished brass or plastic
  • Safe for septic tanks
  • Works in less than 60 seconds
  • Leaves no offensive odors and works on hot or cold water
  • Promotes bacterial growth in septic systems
  • Requires Certification

Documents


Specifications

Collection:
Green-Blaster
Color Finish Name:
Green
Size:
1 lb