1 qt Metal Blue Pipe Joint Compound
Power Seal Plus 1 qt Metal Blue Pipe Joint Compound
Frequently Purchased Together
Product Details
Product Details
- Non-drying
- Non-separating
- Grit free paste
- Non-hardening
- Non-toxic
- Easy cleanup
- Indefinite shelf life
- Meets federal specification TT-S-1732
- Made in USA
Documents
Specifications
- ANSI:
- ANSI LC-7
- CARB OTC LEED Compliant:
- No
- Collection:
- Power Seal Plus
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pipe Compatibility:
- PTFE
- Pressure - Maximum:
- 10000 psi
- Size:
- 32 oz
- Temperature Range:
- -15 to 400 Deg F
- UL Listed:
- No