16 oz. Inverted Marker Paint in White
Pro-Stripe 16 oz. Inverted Marker Paint in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pro-Stripe APWA Inverted Marking Paint with easy trigger cap
- Heavy duty industrial paint with a water base formula that is fast drying, durable and non-clogging.
- Use in marking construction, excavation sites, underground utilities, landscaping etc.
- Will not wash away or damage grass
- Lead free
- Fast drying
- Durable long lasting finish
- Non-clogging Spray Tip
- Made in the USA
Documents
Specifications
- Application:
- Marking
- CARB OTC LEED Compliant:
- No
- Collection:
- Pro-Stripe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Maximum Temperature:
- 120
- Product Type:
- Marking Spray, Striping Paint
- Size:
- 17 oz