This product requires certification to purchase.

Inverted Marking Spray Paint in Hot Orange

WHITLAM

Pro-Stripe Inverted Marking Spray Paint in Hot Orange

  • Fast #
  • Part #WMPHOTORANGE
  • Item #3355019
  • Manufacturer Part ##MP-HOT ORANGE
5 out of 5 Customer Rating
Brand image
WHITLAM

Pro-Stripe Inverted Marking Spray Paint in Hot Orange

  • Fast #
  • Part #WMPHOTORANGE
  • Item #3355019
  • Manufacturer Part ##MP-HOT ORANGE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Baltimore, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pro-Stripe APWA Inverted Marking Paint with easy trigger cap
  • Heavy duty industrial paint with a water base formula that is fast drying, durable and non-clogging.
  • Use in marking construction, excavation sites, underground utilities, landscaping etc.
  • Will not wash away or damage grass
  • Lead free
  • Fast drying
  • Durable long lasting finish
  • Non-clogging Spray Tip
  • Made in the USA
  • Requires Certification

Documents


Specifications

Application:
Marking
CARB OTC LEED Compliant:
No
Collection:
Pro-Stripe
Color Finish Category:
Oranges
Color Finish Name:
Fluorescent Orange
Maximum Temperature:
120
Product Type:
Marking Spray, Striping Paint
Size:
17 oz
UPC:
688544174908