1 qt Metal Off White Pipe Joint Compound
Quick Slip Plus 1 qt Metal Off White Pipe Joint Compound
Frequently Purchased Together
Product Details
Product Details
- Vegetable oil-based pipe lubricant derived from oleic acid.
- Non-drying paste lubricant for assembly of pipe joints using rubber or synthetic gaskets
- Great for all types of metal including Victaulic type fittings.
- Safe for potable water systems
- Works great on wet or dry surfaces
- nontoxic, non-corrosive and non-flammable
- Has an indefinite shelf life
- Formulated to inhibit growth of all germs and infectious organisms within the oil
- FBC System compatible
- Made in the USA
Documents
Specifications
- Application:
- Lubricants
- CARB OTC LEED Compliant:
- No
- Collection:
- Quick Slip Plus
- Color:
- Off White
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Metal
- Size:
- 32 oz
- Temperature Range:
- 0 to 110 Deg F (-32 to 43 Deg C)
- UL Listed:
- No