2 oz PVC White Pipe Joint Compound
Select-Unyte 2 oz PVC White Pipe Joint Compound
Frequently Purchased Together
Product Details
Product Details
- Smooth, grit free, completely homogenized white PTFE paste
- For use on all types of metal and plastic threaded connections
- Non-separating
- Adheres to oily threads
- Safe for PVC and CPVC
- Nontoxic/noncombustible
- Will not transfer taste or odor to the system being sealed.
- It will never harden.
- Anti-galling compound making it possible to disassemble pipes and bolts easily after years of service
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI LC 7-2009
- CARB OTC LEED Compliant:
- No
- Collection:
- Select-Unyte
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 450
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Size:
- 2 oz
- Temperature Range:
- -50 to 400 Deg F
- UL Listed:
- Yes