This product requires certification to purchase.

8 oz PVC White Pipe Joint Compound

You last purchased this on
 
WHITLAM

Select-Unyte 8 oz PVC White Pipe Joint Compound

  • Fast #
  • Part #WTF8
  • Item #31731
  • Manufacturer Part #TF8
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
WHITLAM

Select-Unyte 8 oz PVC White Pipe Joint Compound

  • Fast #
  • Part #WTF8
  • Item #31731
  • Manufacturer Part #TF8
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Smooth, grit free, completely homogenized white PTFE paste
  • For use on all types of metal and plastic threaded connections
  • Non-separating
  • Adheres to oily threads
  • Safe for PVC and CPVC
  • Nontoxic/noncombustible
  • Will not transfer taste or odor to the system being sealed.
  • It will never harden.
  • Anti-galling compound making it possible to disassemble pipes and bolts easily after years of service
  • Made in the USA
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Select-Unyte
Color:
White
GSA Approved:
No
IAPMO Listed:
No
Maximum Temperature:
450
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
Size:
8 oz
Temperature Range:
-50 to 400 Deg F
UL Listed:
Yes